CPC4WH
Carlon, a T & B Brand Electrical Box Covers, a Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CPC4WH

Carlon, a T & B Brand Electrical Box Covers, a Series
In stock
Item Number
CPC4WH
MFG Item Number
CPC4WH
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, A Series
Item #
CPC4WH
CL CPC4WH CEILING BOX COVER WHITE

A Series Information

1‑gang 3.5 cu.in. 4 in. square/round non‑metallic box cover, blank


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CPC4WH
Item Number CPC4WH
Manufacturer Carlon, a T & B Brand
Product Series A
Family Series Carlon, a T & B Brand Electrical Box Covers, a Series
Composition Non-Metallic
Material Polycarbonate
Number of Gangs 1
Cover Type Blank - Round
Cover Style Flat
Color White
Gasket Included No
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved