CTL2-14
Blackburn, a T & B Brand Terminals, CTL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTL2-14

Blackburn, a T & B Brand Terminals, CTL Series
In stock
Item Number
CTL2-14
MFG Item Number
CTL2-14
Series
CTL2-14 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, CTL Series
Item #
CTL2-14
Ring Terminal, 1/4in. Stud, 2AWG,

CTL Series Information

  • For use with Copper Conductor: AWG Stranded, Flexible Cable, Welding Cable and Portable Cord
  • Specially Designed for Industrial and Building Applications
  • Made of High‑Conductivity Seamless Copper Tubing

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CTL2-14
Item Number CTL2-14
Manufacturer Blackburn, a T & B Brand
Product Series CTL
Family Series Blackburn, a T & B Brand Terminals, CTL Series
Min Conductor Range 2 AWG
Max Conductor Range 2 AWG
Stud Size 1/4 "
Number of Holes 1
Material/Composition Copper
Color Code Brown
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved