DIH3-1-LM
Red Dot, a T & B Brand Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DIH3-1-LM

Red Dot, a T & B Brand Electrical Boxes
In stock
Item Number
DIH3-1-LM
MFG Item Number
DIH3-1-LM
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
DIH3-1-LM
LE DIH31LM SHRNK-WRP RECT 3 HOLE SN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DIH3-1-LM
Item Number DIH3-1-LM
Manufacturer Red Dot, a T & B Brand
Family Series Red Dot, a T & B Brand Electrical Boxes
Box Type Rectangular
Composition Cast Aluminum
Number of Gangs 1
Capacity 17.3 Cubic Inches
Outlet Holes (3) 1/2 "
Lugs Included Yes
Plugs Included Yes
Cover Included No
Cover Type N/A
Gasket Included No
Grounding Screw Yes
Color Silver
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved