DS-48
Red Dot, a T & B Brand Electrical Boxes, DS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DS-48

Red Dot, a T & B Brand Electrical Boxes, DS Series
In stock
Item Number
DS-48
MFG Item Number
DS-48
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, DS Series
Item #
DS-48
LE DS48 4in. ROUND FIVE HOLE 3/4in. HUB

DS Series Information

  • Precision NPT Threads Enable Trouble‑Free Field Installation for Rigid, IMC or EMT Conduit
  • Copper‑Free Aluminum Provides Increased Corrosion Resistance
  • Precision‑Cast and Machined Surfaces Permit Safer Wire Pulling
  • Deep‑Slotted Stainless Steel Cover Screws for Faster Installation
  • Clean Cover Edges Provide Good Gasket Sealing
Red Dot Weatherproof Metallic Boxes provide junction for branch conduits. Their spacious, accessible wiring chamber provides a convenient location to maintain or change a system, pull conductors and make splices.

Specifications

Specifications
Product Series DS
Item Number DS-48
Manufacturer Part Number DS-48
Manufacturer Red Dot, a T & B Brand
Family Series Red Dot, a T & B Brand Electrical Boxes, DS Series
Hub Size (in) 3/4 "
Conduit Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Cover Composition Aluminum
Cover Included No
Hazardous Rated No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved