E987NX
Thomas & Betts Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E987NX

Thomas & Betts Enclosures
In stock
Item Number
E987NX
MFG Item Number
E987NX
E987NX is available to buy in increments of 36
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
E987NX
CL E987NX 4X4 PVC JUNCT BOX COVER W

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E987NX
Item Number E987NX
Manufacturer Thomas & Betts
Family Series Thomas & Betts Enclosures
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Nominal Height 4 "
Nominal Width 4 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 0.155 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved