EFC038
Thomas & Betts Conduit, Type B Liquidtight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EFC038

Thomas & Betts Conduit, Type B Liquidtight Series
In stock
Item Number
EFC038
MFG Item Number
EFC038
This item cannot be canceled or returned
EFC038 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Type B Liquidtight Series
Item #
EFC038
Flexible Tubing, 3/8in., Black, Non-

Type B Liquidtight Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EFC038
Item Number EFC038
Manufacturer Thomas & Betts
Product Series Type B Liquidtight
Family Series Thomas & Betts Conduit, Type B Liquidtight Series
Trade Size 3/8 "
Diameter 0.504 "
Jacket Material Polyvinyl Chloride
Color Black
Temperature Range (F) 2-140 °F
Oil Resistant No
Acid Resistant No
Liquid Tight Yes
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 10.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved