EYVF-33
Thomas & Betts Fittings, EYVF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EYVF-33

Thomas & Betts Fittings, EYVF Series
In stock
Item Number
EYVF-33
MFG Item Number
EYVF-33
Series
This item cannot be canceled or returned
EYVF-33 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, EYVF Series
Item #
EYVF-33
TC EYVF33 1in. FEMALE SEAL.FTG,ALUM,V

EYVF Series Information

  • Large Opening Provides Maximum Working Room for Creating Dam and Seal Pouring to Speed up Installation
  • Precision NPT Threaded Hubs Enable Trouble‑Free Field Installation for Rigid or IMC Conduit
  • Limits Flames and/or Explosions to Area Within Electrical System Where They Originate
  • Compact Design Permits Close Construction of Parallel Conduit Runs
  • Copper‑Free Aluminum Provides Increased Corrosion Resistance
  • Precision Cast and Machined Surfaces Permit Safer Wire Pulling
  • Limits Pressure Piling
Required by NEC for conduit systems in hazardous locations 18" from an enclosure housing a heat producing or arcing device; on 2" and larger system that enters an enclosure containing splices; wherever conduit leaves a Class I, Division I area and enters a non‑hazardous area

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EYVF-33
Item Number EYVF-33
Manufacturer Thomas & Betts
Product Series EYVF
Family Series Thomas & Betts Fittings, EYVF Series
Connection Type Female Hub
Position Vertical
Trade Size 1 "
Material Aluminum
Composition Metallic
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved