FB3XD12-1
Blackburn, a T & B Brand Grounding, FB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FB3XD12-1

Blackburn, a T & B Brand Grounding, FB Series
In stock
Item Number
FB3XD12-1
MFG Item Number
FB3XD12-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, FB Series
Item #
FB3XD12-1
PRLN 014 UNDEFINED

FB Series Information

  • Flexible Copper Braids for use in Substation and Grounding Applications
  • Tin‑Plated Copper Braids and Ferrules for High Conductivity and Corrosion Resistance
  • Enables Linear Expansion, Equipment Vibration and Offset Connections

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FB3XD12-1
Item Number FB3XD12-1
Manufacturer Blackburn, a T & B Brand
Product Series FB
Family Series Blackburn, a T & B Brand Grounding, FB Series
Max Current 600 A
Insulated No
Material Tinned Copper
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved