G5
Blackburn, a T & B Brand Grounding, G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G5

Blackburn, a T & B Brand Grounding, G Series
In stock
Item Number
G5
MFG Item Number
G5
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, G Series
Item #
G5
GROUND ROD CLAMPS - G

G Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G5
Item Number G5
Manufacturer Blackburn, a T & B Brand
Product Series G
Family Series Blackburn, a T & B Brand Grounding, G Series
Number of Conductors 1
Material Copper
Compression Style Bolt Lug
Conductor Size Range 10 - 2 AWG
For Use With Rod
Mounting Direct on Rod
Approvals CSA, UL
Net Weight 0.085 lbs
Gross Weight 0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved