The store will not work correctly when cookies are disabled.
GRFR-125-WH-C
Catamount, a T & B Brand Cable Entries, Extruded Grommeting Series
In stock
Item Number
GRFR-125-WH-C
MFG Item Number
GRFR-125-WH-C
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cable Entries, Extruded Grommeting Series
Grommet Edging, 100Ft/Rl, 0.125in. Max
Extruded Grommeting Series Information
- Used to Line Panel Edges and Knockouts Where the Chafing of Passing Wires Is a Concern
- Available in 8 Stock Sizes in 100‑ft. Lengths for Panels from .040" (1.02mm) to .250" (6.35mm) Thick
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
GRFR-125-WH-C |
Item Number |
GRFR-125-WH-C |
Manufacturer |
Catamount, a T & B Brand |
Product Series |
Extruded Grommeting |
Family Series |
Catamount, a T & B Brand Cable Entries, Extruded Grommeting Series |
Max Panel Thickness (in) |
0.125 " |
Max Panel Thickness (mm) |
3.17 mm |
Strip Length |
100 ' |
Color |
White |
Material |
Polyethylene |
UL Flammability Rated |
Yes |
Side Style |
Solid |
Adhesive Lined |
No |
RoHS |
No |
Net Weight |
2.2 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved