GRNY-052-9-C
Catamount, a T & B Brand Cable Entries, Extruded Grommeting Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GRNY-052-9-C

Catamount, a T & B Brand Cable Entries, Extruded Grommeting Series
In stock
Item Number
GRNY-052-9-C
MFG Item Number
GRNY-052-9-C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Extruded Grommeting Series
Item #
GRNY-052-9-C
Grommeting, 100Ft/RL, Natural Nylon

Extruded Grommeting Series Information

  • Used to Line Panel Edges and Knockouts Where the Chafing of Passing Wires Is a Concern
  • Available in 8 Stock Sizes in 100‑ft. Lengths for Panels from .040" (1.02mm) to .250" (6.35mm) Thick

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GRNY-052-9-C
Item Number GRNY-052-9-C
Manufacturer Catamount, a T & B Brand
Product Series Extruded Grommeting
Family Series Catamount, a T & B Brand Cable Entries, Extruded Grommeting Series
Max Panel Thickness (in) 0.052 "
Max Panel Thickness (mm) 1.32 mm
Strip Length 100 '
Color Natural
Material Nylon
UL Flammability Rated Yes
Side Style Slotted
Adhesive Lined No
RoHS Yes
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved