The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GW135NG-1
Steel City, a T & B Brand Electrical Boxes, GW Series
MFG Item Number
GW 135 NG-1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Boxes, GW Series
Pre‑galvanized steel gangable masonry box, 1‑15/16 3‑3/4 5‑9/16 7‑3/8 9‑3/16 11 inch x 3‑3/4 inch x 2‑1/2 inch, 15 cuin, 1/2 inch & 3/4 inch knockouts. For use with conduit
Specifications
Specifications
Product Series
GW
Item Number
GW135NG-1
Manufacturer Part Number
GW 135 NG-1
Ships Factory Direct
No
Manufacturer
Steel City, a T & B Brand
Family Series
Steel City, a T & B Brand Electrical Boxes, GW Series
Capacity
22 Cubic Inches
Top End Knockouts
(2) 1
Bottom End Knockouts
(2) 1
Left Side Knockouts
(2) 1/2-3/4E
Right Side Knockouts
(2) 1/2-3/4E
Bottom/Back Knockouts
(2) 1
Approvals
UL
RoHS
No
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved