The store will not work correctly when cookies are disabled.
IH3-1-LM
Red Dot, a T & B Brand Electrical Boxes
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1/2in. D-T DEV BX W/MNT LGS
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
IH3-1-LM |
Item Number |
IH3-1-LM |
Manufacturer |
Red Dot, a T & B Brand |
Family Series |
Red Dot, a T & B Brand Electrical Boxes |
Box Type |
Rectangular |
Composition |
Cast Aluminum |
Number of Gangs |
1 |
Capacity |
17 Cubic Inches |
Outlet Holes |
(3) 1/2 " |
Lugs Included |
Yes |
Plugs Included |
Yes |
Cover Included |
No |
Cover Type |
N/A |
Gasket Included |
No |
Grounding Screw |
Yes |
Color |
Silver |
Approvals |
UL |
RoHS |
Yes |
Net Weight |
0.575 lbs |
Gross Weight |
0.57 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved