IH3-2-LM
Red Dot, a T & B Brand Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IH3-2-LM

Red Dot, a T & B Brand Electrical Boxes
In stock
Item Number
IH3-2-LM
MFG Item Number
IH3-2-LM
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
IH3-2-LM
3/4in.D-T DEV BX W/MNT 3 HO

Series Information

Specifications

Specifications
Manufacturer Part Number IH3-2-LM
Item Number IH3-2-LM
Manufacturer Red Dot, a T & B Brand
Family Series Red Dot, a T & B Brand Electrical Boxes
Box Type Rectangular
Composition Cast Aluminum
Number of Gangs 1
Capacity 17 Cubic Inches
Outlet Holes (3) 3/4 "
Lugs Included Yes
Plugs Included Yes
Cover Included No
Cover Type N/A
Gasket Included No
Grounding Screw Yes
Color Silver
Approvals UL
RoHS Yes
Net Weight 0.525 lbs
Gross Weight 0.52 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved