The store will not work correctly when cookies are disabled.
IHD4-2
Red Dot, a T & B Brand Electrical Boxes
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
LE IHD42 4 HOLE 3/4in.UNIV DEV BOX -
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
IHD4-2 |
Item Number |
IHD4-2 |
Manufacturer |
Red Dot, a T & B Brand |
Family Series |
Red Dot, a T & B Brand Electrical Boxes |
Box Type |
Rectangular |
Composition |
Cast Aluminum |
Number of Gangs |
1 |
Capacity |
24.8 Cubic Inches |
Outlet Holes |
(4) 3/4 " |
Lugs Included |
Yes |
Plugs Included |
Yes |
Cover Included |
No |
Cover Type |
N/A |
Gasket Included |
No |
Grounding Screw |
Yes |
Color |
Silver |
Approvals |
UL |
Net Weight |
0.6 lbs |
Gross Weight |
0.6 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved