L-11-50-0-C
Catamount, a T & B Brand Cable Ties, L-11 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L-11-50-0-C

Catamount, a T & B Brand Cable Ties, L-11 Series
In stock
Item Number
L-11-50-0-C
MFG Item Number
L-11-50-0-C
Series
L-11-50-0-C is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, L-11 Series
Item #
L-11-50-0-C
Cable Tie, 11in., UV Black, 50Lb

L-11 Series Information

Cable Tie 120lb 11" Ultraviolet Resistant Black All‑Nylon 100 Per Bag


Specifications

Specifications
Width (in) 0.187 "
Manufacturer Part Number L-11-50-0-C
Item Number L-11-50-0-C
Manufacturer Catamount, a T & B Brand
Product Series L-11
Family Series Catamount, a T & B Brand Cable Ties, L-11 Series
Length (In) 11.1 "
Nominal Length 11 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 3 "
Type General Purpose
Material Nylon
Color Black
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved