L-14-50-0-D
Catamount, a T & B Brand Cable Ties, L-14 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L-14-50-0-D

Catamount, a T & B Brand Cable Ties, L-14 Series
In stock
Item Number
L-14-50-0-D
MFG Item Number
L-14-50-0-D
Series
L-14-50-0-D is available to buy in increments of 5000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, L-14 Series
Item #
L-14-50-0-D
Cable Tie, 14in., UV Black, 50Lb

L-14 Series Information

Cable Tie 120lb 14" Ultraviolet Resistant Black All‑Nylon 100 Per Bag


Specifications

Specifications
Width (in) 0.187 "
Ships Factory Direct No
Manufacturer Part Number L-14-50-0-D
Item Number L-14-50-0-D
Manufacturer Catamount, a T & B Brand
Product Series L-14
Family Series Catamount, a T & B Brand Cable Ties, L-14 Series
Length (In) 14.1 "
Nominal Length 14 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 4 "
Type General Purpose
Material Nylon
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved