L-8-40-0-M
Catamount, a T & B Brand Cable Ties, L-8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L-8-40-0-M

Catamount, a T & B Brand Cable Ties, L-8 Series
In stock
Item Number
L-8-40-0-M
MFG Item Number
L-8-40-0-M
Series
L-8-40-0-M is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, L-8 Series
Item #
L-8-40-0-M
Cable Tie, 8in., UV Black, 40Lb

L-8 Series Information

Cable Tie 120lb 8" Ultraviolet Resistant Black All‑Nylon 100 Per Bag


Specifications

Specifications
Width (in) 0.13 "
Manufacturer Part Number L-8-40-0-M
Item Number L-8-40-0-M
Manufacturer Catamount, a T & B Brand
Product Series L-8
Family Series Catamount, a T & B Brand Cable Ties, L-8 Series
Length (In) 8 "
Nominal Length 8 "
Tensile Strength (lb) 40 lbs
Max Bundle Diam. (in) 2 "
Type Intermediate
Material Nylon
Color Black
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved