LG404-5
Steel City, a T & B Brand Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LG404-5

Steel City, a T & B Brand Fittings
In stock
Item Number
LG404-5
MFG Item Number
LG404-5
LG404-5 is available to buy in increments of 80
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
LG404-5
SG LG4045 1-1/4in. GROUNDING LOCKNUT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LG404-5
Item Number LG404-5
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Fittings
Conduit/Cable Type Grounding
Trade Size 1-1/2 "
Material Malleable Iron
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Seal Material None
Ground Lug Yes
Net Weight 0.056 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved