LN-501
Steel City, a T & B Brand Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LN-501

Steel City, a T & B Brand Fittings
In stock
Item Number
LN-501
MFG Item Number
LN-501
LN-501 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
LN-501
Locknut, 1/2in.NPT, Gray, Non-Metallic

Series Information

Specifications

Specifications
Manufacturer Part Number LN-501
Item Number LN-501
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Fittings
Conduit/Cable Type Standard
Trade Size 1/2 "
Material Plastic
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Net Weight 0.0056 lbs
Gross Weight 0.0056 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved