The store will not work correctly when cookies are disabled.
LS-4.6-360B
Thomas & Betts Cable Ties, TyWrap Series
MFG Item Number
LS-4.6-360B
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cable Ties, TyWrap Series
TR LS4.6360B CABLE TIE 316 SST 100L
TyWrap Series Information
- Provides maximum abrasion resistance, insulation and rigidity for wiring
- Weatherable material suitable or both indoor and outdoor applications
- Protects bundles from .063" to 7" (1.6 mm to 177.8 mm) diameters
- Allows for excellent installation flexibility
- Available in three material types
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
LS-4.6-360B |
Item Number |
LS-4.6-360B |
Manufacturer |
Thomas & Betts |
Product Series |
TyWrap |
Family Series |
Thomas & Betts Cable Ties, TyWrap Series |
Nominal Length |
14 " |
Tensile Strength (lb) |
100 lbs |
Max Bundle Diam. (in) |
4 " |
Type |
Ball Locking |
Material |
Stainless Steel |
Color |
Silver |
Package Quantity |
100 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved