LTC100-1
Thomas & Betts Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LTC100-1

Thomas & Betts Conduit
In stock
Item Number
LTC100-1
MFG Item Number
LTC100-1
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
LTC100-1
Conduit, 1in., Orange, Non-Metallic,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LTC100-1
Item Number LTC100-1
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit
Trade Size 1 "
Diameter 1.066 "
Feet/Pkg. 100 '
Conduit Material Polyvinyl Chloride (PVC)
Jacket Material Polyvinyl Chloride
Color Orange
Temperature Range (F) 2-221 °F
Oil Resistant Yes
Liquid Tight Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 26.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved