The store will not work correctly when cookies are disabled.
P64DU
Steel City, a T & B Brand Electrical Box Covers
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Box Covers, Series
SF P64DU BRASS COVER PLATE
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
P 64 DU |
Item Number |
P64DU |
Manufacturer |
Steel City, a T & B Brand |
Family Series |
Steel City, a T & B Brand Electrical Box Covers |
Composition |
Metallic |
Material |
Brass |
Number of Gangs |
1 |
Cover Type |
Floor Box Cover, Receptacle - Duplex |
Cover Details |
Cover Plate for Multi-Gang Floor Boxe, Length 4-1/2 Inches, Width 3 Inches,Duplex 1-7/16 Inch Plugs |
Cover Style |
Flat |
Color |
Brass |
Gasket Included |
Yes |
Approvals |
UL |
Comments |
Furnished Complete with Sealing Gasket and 8-32 x 7/16 in. Brass Screws |
Net Weight |
0.475 lbs |
Gross Weight |
0.57 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved