RB147PT
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RB147PT

Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
In stock
Item Number
RB147PT
MFG Item Number
RB147PT
RB147PT is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, CATAMOUNT-TERMINALS Series
Item #
RB147PT
SK RB147PT INS NYL PIN TERMINALS 16

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number RB147PT
Item Number RB147PT
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Terminal Type Pin
Wire Size 16-14 AWG
Wire Size (AWG) 14 AWG, 15 AWG, 16 AWG
Package Quantity 1,000
Volts 600 V
Insulated Insulated
Insulation Material Nylon
Color Blue
Terminal Material Copper
Plating Material Tin
Max Temp 221 °F
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.0006 lbs
Gross Weight 0.0006 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved