TN18-WJ-XV
Catamount, a T & B Brand Terminals, TN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TN18-WJ-XV

Catamount, a T & B Brand Terminals, TN Series
In stock
Item Number
TN18-WJ-XV
MFG Item Number
TN18-WJ-XV
Series
TN18-WJ-XV is available to buy in increments of 75
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, TN Series
Item #
TN18-WJ-XV
CM TN18WJXV NYLON INSULATED WIRE JO

TN Series Information

Insulated Nylon Wire Joint for Wire Range 12‑10,16‑14,22‑16 , White


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TN18-WJ-XV
Item Number TN18-WJ-XV
Manufacturer Catamount, a T & B Brand
Product Series TN
Family Series Catamount, a T & B Brand Terminals, TN Series
Wire Capacity (AWG) 22-16 AWG
Max Voltage 300 V
Max Temperature Rating 221 °F
Wire Type Copper
Color White
Style Standard
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved