TY5234M
Thomas & Betts Cable Ties, Standard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TY5234M

Thomas & Betts Cable Ties, Standard Series
In stock
Item Number
TY5234M
MFG Item Number
TY5234M
Series
TY5234M is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Standard Series
Item #
TY5234M
CABLE TIE 18LB 14in. NAT N

Standard Series Information

Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack


Specifications

Specifications
Width (in) 0.086 "
Manufacturer Part Number TY5234M
Item Number TY5234M
Manufacturer Thomas & Betts
Product Series Standard
Family Series Thomas & Betts Cable Ties, Standard Series
Length (In) 14 "
Nominal Length 14 "
Tensile Strength (lb) 18 lbs
Max Bundle Diam. (in) 4 "
Material Nylon
Color Natural
Net Weight 0.002 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved