TY528MX
Thomas & Betts Cable Ties, Standard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TY528MX

Thomas & Betts Cable Ties, Standard Series
In stock
Item Number
TY528MX
MFG Item Number
TY528MX
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Standard Series
Item #
TY528MX
CABLE TIE 50LB 14in. UV BL

Standard Series Information

Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack


Specifications

Specifications
Width (in) 0.27 "
Ships Factory Direct No
Manufacturer Part Number TY528MX
Item Number TY528MX
Manufacturer Thomas & Betts
Product Series Standard
Family Series Thomas & Betts Cable Ties, Standard Series
Length (In) 14.2 "
Nominal Length 14 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 4 "
Material Nylon
Color Black
Net Weight 0 lbs
Gross Weight 3.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved