TYD15X15NPB6
Thomas & Betts Wire Duct, TyDuct Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TYD15X15NPB6

Thomas & Betts Wire Duct, TyDuct Series
In stock
Item Number
TYD15X15NPB6
MFG Item Number
TYD15X15NPB6
Series
TYD15X15NPB6 is available to buy in increments of 120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, TyDuct Series
Item #
TYD15X15NPB6
Wire Duct, 1.5in.Wx1.5in.H, Black,

TyDuct Series Information

  • Lead‑free construction
  • Widths from .75" to 6" and depths from 1" to 5"
  • Optional adhesive back for quick, hassle‑free installation
  • Lightweight Halogen‑free unit available for Wide Slot Wiring Duct
  • Available in Solid, Wide Slot, Narrow Slot, and Round Hole versions to meet your application

Thomas & Betts' innovative TyDuct products offer a total solution for routing and concealing wiring in control panels. Many different sizes are available to accommodate anything from the smallest wallmount panel to the larger integrated systems!

  • Conforms with NFPA 79‑2002 Section 14.3.1 Requirement for Flame Retardant Material
  • UL® Recognized Continuous‑Use Temperature ‑122°F (50°C)
  • CE compliant for European shipping
  • UL 94 Flammability ‑ Rating of V‑0
  • CSA and RoHs Certified


Videos

Specifications

Specifications
Width (exact in.) 1.75 "
Width (Approx. mm) 44.45 mm
Height (Approx. mm) 40.64 mm
Slot Width 0.2 "
Height (exact in.) 1.6 "
Ships Factory Direct No
Manufacturer Part Number TYD15X15NPB6
Item Number TYD15X15NPB6
Manufacturer Thomas & Betts
Product Series TyDuct
Family Series Thomas & Betts Wire Duct, TyDuct Series
Length 72 "
Style High Density, Slotted
Cover Incl. No
Mounting Method DIN Standard Mounting Holes
Color Black
Length (mm) 1,828.8 mm
Nominal Height 1.5 "
Nominal Width 1.5 "
Approvals CE, CSA, UL
RoHS Yes
Comments Narrow Slot
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved