WLP-12214
EZ Code, a T & B Brand Labels, WLP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WLP-12214

EZ Code, a T & B Brand Labels, WLP Series
In stock
Item Number
WLP-12214
MFG Item Number
WLP-12214
Series
WLP-12214 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, WLP Series
Item #
WLP-12214
EZ WLP12214 LSR PTR LBL 1/2X2-1/4

WLP Series Information

  • Self‑Laminating Markers Have a Clear Overlay of Polyester That Protects the Legend Against Oils, Grease, Water, Chemicals and Foreign Matter
  • Markers Feature a Strong Adhesive for Maximum Adhesion to the Wire and Are Available In a Variety of Sizes, Both as Standard and Specials
  • 1 Mil Polyester (Same Material as WPR Rolls)
  • Test Template Included With Each 25 Pack
  • Sizes to Suit Most Applications

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WLP-12214
Item Number WLP-12214
Manufacturer EZ Code, a T & B Brand
Product Series WLP
Family Series EZ Code, a T & B Brand Labels, WLP Series
Application Cable & Wire Marking
Material Type Polyester
Material Description Self-Laminating
Background Color White
Quantity 0
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved