WMG-LT10
Thomas & Betts Conduit, WMG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WMG-LT10

Thomas & Betts Conduit, WMG Series
In stock
Item Number
WMG-LT10
MFG Item Number
WMG-LT10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, WMG Series
Item #
WMG-LT10
Wiremesh Grip, 4in.

WMG Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WMG-LT10
Item Number WMG-LT10
Manufacturer Thomas & Betts
Product Series WMG
Family Series Thomas & Betts Conduit, WMG Series
Trade Size 4 "
Conduit Material Steel
Color Gray
Approvals CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 4.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved