DNET1
Tripp-Lite Power Strips, In-Line Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DNET1

Tripp-Lite Power Strips, In-Line Series
In stock
Item Number
DNET1
MFG Item Number
DNET1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, IN-LINE Series
Item #
DNET1
RJ45 100 & 10Base-T, Token Ring,

IN-LINE Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DNET1
Item Number DNET1
Manufacturer Tripp-Lite
Product Series IN-LINE
Family Series Tripp-Lite Power Strips, In-Line Series
Nominal Input Voltage 120 VAC, 240 VAC
Circuit Breaker 750 A
Telephone Protection Yes
Cable Protection No
Network Protection Yes
EMI/RFI Filtering No
Intended Application Computer Networks, Home/Office
Power Switch No
RoHS Yes
Comments Direct Plug-in
Net Weight 0.23 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved