DSUT1CSU
Tripp-Lite Power Strips, In-Line Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DSUT1CSU

Tripp-Lite Power Strips, In-Line Series
In stock
Item Number
DSUT1CSU
MFG Item Number
DSUT1CSU
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, IN-LINE Series
Item #
DSUT1CSU
RJ45 protector (Wires 1-8) for T-1

IN-LINE Series Information


Specifications

Specifications
Manufacturer Part Number DSUT1CSU
Item Number DSUT1CSU
Manufacturer Tripp-Lite
Product Series IN-LINE
Family Series Tripp-Lite Power Strips, In-Line Series
Nominal Input Voltage 120 VAC, 240 VAC
Circuit Breaker 200 A
Telephone Protection Yes
Cable Protection No
Network Protection Yes
EMI/RFI Filtering No
Intended Application Computer Networks, Home/Office
Power Switch No
RoHS Yes
Comments Direct Plug-in
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved