DTEL2
Tripp-Lite Power Strips, In-Line Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DTEL2

Tripp-Lite Power Strips, In-Line Series
In stock
Item Number
DTEL2
MFG Item Number
DTEL2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, IN-LINE Series
Item #
DTEL2
RJ11/45 2-line Dial-Up protector,

IN-LINE Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DTEL2
Item Number DTEL2
Manufacturer Tripp-Lite
Product Series IN-LINE
Family Series Tripp-Lite Power Strips, In-Line Series
Nominal Input Voltage 120 VAC, 240 VAC
Circuit Breaker 250 A
Telephone Protection Yes
Cable Protection No
Network Protection No
EMI/RFI Filtering No
Intended Application Computer Networks, Home/Office
Power Switch No
RoHS Yes
Comments Direct Plug-in
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved