TLM615NC20
Tripp-Lite Power Strips, Home/Office Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TLM615NC20

Tripp-Lite Power Strips, Home/Office Series
In stock
Item Number
TLM615NC20
MFG Item Number
TLM615NC20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, Home/Office Series
Item #
TLM615NC20
6 outlets 15ft. cord Metal-receptacle

Home/Office Series Information

  • Up to 10 Outlets
  • Illuminated On/Off Switch
  • Rugged Metal Case
  • Up to 15 ft Long Power Cord
  • RoHS Compliant
Tripp Lites Home/Office series of power strips offers reliable, convenient and cost‑effective power distribution for appliances, power tool, lighting and other electrical equipment. Multi‑outlet strip reduces cable clutter and enables the connection of multiple electrical devices to a single AC wall socket. Features rugged metal case to stand up to the most demanding environments, illuminated power switch with transparent cover to prevent accidental shutoff.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TLM615NC20
Item Number TLM615NC20
Manufacturer Tripp-Lite
Product Series Home/Office
Family Series Tripp-Lite Power Strips, Home/Office Series
Nominal Input Voltage 120 VAC
Type Power Strip
Frequency 50 Hz, 60 Hz
Output Watts 2,400 W
Circuit Breaker 20 A
Number of Outlets 6
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering No
Intended Application Home/Office
Material Metal
Cord Length 15 '
Power Switch Yes
Approvals CSA, cUL
RoHS Yes
Net Weight 3.3906 lbs
Gross Weight 3.645 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved