2401-34MFYC
Trumeter Distance Meters, 2401 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2401-34MFYC

Trumeter Distance Meters, 2401 Series
In stock
Item Number
2401-34MFYC
MFG Item Number
2401-34MFYC
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Distance Meters, 2401 Series
Item #
2401-34MFYC
Counter With Stand,Stay Rod,Bracket,

2401 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2401-34MFYC
Item Number 2401-34MFYC
Manufacturer Trumeter
Product Series 2401
Family Series Trumeter Distance Meters, 2401 Series
Measurement Type Imperial, Metric
Unit Reading Yards
Meter Display Type 6 Digit
Wheel Circumference 12 "
Wheel Material Polyurethane Covered Plastic
Electronic Brake No
Retractable Stand No
Telescopic Handle No
Mud Scraper No
Net Weight 3.74 lbs
Gross Weight 4.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved