711-0182
Trumeter Timers, 711 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

711-0182

Trumeter Timers, 711 Series
In stock
Item Number
711-0182
MFG Item Number
711-0182
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, 711 Series
Item #
711-0182
24/60 Sq Bezel Fl Sct Meters

711 Series Information

Model 711 provides a family of compact 7 figure, AC Hour Meters. Models are available in the standard industry housings, 2‑ Hole rectangular, flush‑round and flush‑rectangular. A choice of two rectangular panel cutouts are offered 1.45 in X 0.95 in [36.8mm X 24.1mm] or 1.45 in X 0.87 in [36.8mm X 2.1mm]. The Round meter has a panel cutout of 1.99 in [50.5mm].

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 711-0182
Item Number 711-0182
Manufacturer Trumeter
Product Series 711
Family Series Trumeter Timers, 711 Series
Operating Voltage 24 VAC
Mounting Panel Mount
Number of Digits 7 Total - 2 Decimal
Time Format Hours
Display Type Mechanical
Termination Blade Terminals
IP Rating IP65
Timing Activation While Powered
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved