APM-PROC-APO
Trumeter Panel Meters & Gauges, APM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APM-PROC-APO

Trumeter Panel Meters & Gauges, APM Series
In stock
Item Number
APM-PROC-APO
MFG Item Number
APM-PROC-APO
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, APM Series
Item #
APM-PROC-APO
PROCESS POS LCD WITH OUTPUTS

APM Series Information

  • Separate Display Area for Annunciations, Custom Messages, and Alarms
  • User Adjustable Backlight Brightness and Color
  • Two Independent Alarm Set‑Points
  • 40 Segment Bar Graph Display
  • Large 4 Digit Display

The Trumeter APM is the most visible, easy to use, multi‑format, programmable panel meter on the market; providing you with the highest level of accuracy and an immediate visual indication of your critical parameters. The APM has been specifically designed for engineers requiring a more effective way of monitoring and displaying data. The Trumeter APM is a cost‑effective alternative to the traditional moving coil and expensive digital panel meters.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APM-PROC-APO
Item Number APM-PROC-APO
Manufacturer Trumeter
Product Series APM
Family Series Trumeter Panel Meters & Gauges, APM Series
Type (Engineering Units) AC Amps, DC Volts
Max Input Signal Process 0-10 V, Process 4-20 mA
Display Type Positive LCD
Display Digits 4
Power Supply 12-24 VAC/DC
Nominal Supply Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Nominal Size 68 mm
Relays 0
Alarm Indicators 2 LCD
Analog Output 4-20 mA
Communication None
Accuracy 0.1 %
Operating Temperature 14-140 °F
IP Rating IP65
Approvals cUL, UL
Comments Positive Display Color Scheme
Net Weight 0.34 lbs
Gross Weight 0.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved