138059A
US Gauge Panel Meters & Gauges, 84 Panel Mount Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

138059A

US Gauge Panel Meters & Gauges, 84 Panel Mount Series
In stock
Item Number
138059A
MFG Item Number
138059A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 84 Panel Mount Series
Item #
138059A
845FF Front Flange

84 Panel Mount Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 138059A
Item Number 138059A
Manufacturer US Gauge
Product Series 84 Panel Mount
Family Series US Gauge Panel Meters & Gauges, 84 Panel Mount Series
Range 0-600 psi
Case Size 3.5 "
Maximum Value 600
Minimum Value 0
Case Material Steel
Case Style Center Back Mount, Front Flanged Mount
Tube & Socket Material Phosphor Bronze
Connection 1/4 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Dry
Net Weight 0.51 lbs
Gross Weight 0.6475 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved