P2491RGR
Unistrut Strut
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P2491RGR

Unistrut Strut
In stock
Item Number
P2491RGR
MFG Item Number
305927
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Strut, Series
Item #
P2491RGR
Bracket,6in. Folded Shelf,Right,GR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 305927
Item Number P2491RGR
Manufacturer Unistrut
Family Series Unistrut Strut
Style Bracket
Trade Size 6 "
Comments Prema-Green III
Gross Weight 0.67 lbs
Net Weight 0.67 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved