P2492LGR
Unistrut Strut
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P2492LGR

Unistrut Strut
In stock
Item Number
P2492LGR
MFG Item Number
305930
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Strut, Series
Item #
P2492LGR
Bracket,8in. Folded Shelf,Left,GR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 305930
Item Number P2492LGR
Manufacturer Unistrut
Family Series Unistrut Strut
Style Bracket
Trade Size 8 "
Comments Prema-Green III
Gross Weight 0.92 lbs
Net Weight 0.92 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved