P2867AEG
Unistrut Beam Clamps, P2867A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P2867AEG

Unistrut Beam Clamps, P2867A Series
In stock
Item Number
P2867AEG
MFG Item Number
306409
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, P2867A Series
Item #
P2867AEG
Beam Clamp,4-6in.,Double Slot,Single

P2867A Series Information

Specifications

Specifications
Product Series P2867A
Item Number P2867AEG
Manufacturer Part Number 306409
Ships Factory Direct No
Manufacturer Unistrut
Family Series Unistrut Beam Clamps, P2867A Series
Composition Steel
Base Size 3 "
Load Rating 151 lbs
Net Weight 0.955 lbs
Gross Weight 0.955 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved