P2868AEG
Unistrut Beam Clamps, P2868A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P2868AEG

Unistrut Beam Clamps, P2868A Series
In stock
Item Number
P2868AEG
MFG Item Number
306426
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, P2868A Series
Item #
P2868AEG
Beam Clamp,4-6in.,Double Slot,Double

P2868A Series Information

Specifications

Specifications
Product Series P2868A
Item Number P2868AEG
Manufacturer Part Number 306426
Ships Factory Direct No
Manufacturer Unistrut
Family Series Unistrut Beam Clamps, P2868A Series
Composition Steel
Base Size 3 "
Load Rating 300 lbs
Net Weight 3 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved