UTC-08TC-C-S-0
Uticor Human Machine Interface, TOUGH PANEL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UTC-08TC-C-S-0

Uticor Human Machine Interface, TOUGH PANEL Series
In stock
Item Number
UTC-08TC-C-S-0
MFG Item Number
UTC-08TC-C-S-0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Human Machine Interface, TOUGH PANEL Series
Item #
UTC-08TC-C-S-0
HMI, 8 TFT Color, Windows CE,

TOUGH PANEL Series Information

  • 3.5~15" Touchscreens
  • Monochrome, Blue Mode, or TFT Color
  • 24 or 48 Volts DC
  • Panel Mounting
  • UL; cUL; CE Approvals
Uticor ToughPanels offer Drop‑in replacement for Allen Bradley Panelview and Panelview Plus, General Electric Quickpanels and equivalent GP series touchpanels from Proface. Program conversion is cost minimal. Panel cut‑out and external dimensions are identical. Input/Output wiring is the same.

Tough Panels offer a plethora of advanced features: PC‑like graphics, flash modules for program storage, recipe and advanced alarm capability, remote NetView and control, data acquisition and storage, unicode implementation, super fast response to touch input, project upgrade utility, multi‑state indicators, 4000 symbol library, bitmap buttons, dual drivers, scripting, SPC, visibility control of objects, choice of operating system, database management, syntax checking, on‑line edit, on‑screen recipe edit and many more.

  • Nema 4, 4X Protection
  • Extremely Condensed Memory Utilization
  • Vast Selection of Communication Options
  • High Bright Outdoor‑Viewable Versions Available


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UTC-08TC-C-S-0
Item Number UTC-08TC-C-S-0
Manufacturer Uticor
Product Series TOUGH PANEL
Family Series Uticor Human Machine Interface, TOUGH PANEL Series
Display Size 8 "
Display Type Color TFT
Touch Screen Yes
Communications Ethernet, Serial, USB
USB Ports (1) USB 1.0
Ethernet Ports (1) 10/100 Base T
Serial Ports (2) RS-232/RS-422/RS-485
PCMCIA No
Screen Resolution 640 x 480
Touch Region Resolution 16 x 12
Brightness (cd/m2) 370
Tactile Pushbuttons No
Video Output Port No
Outdoor Viewable No
Mounting Panel
Bezel Stainless Steel
Form Factor Standard
Voltage (DC) 24 VDC
Max Power Consumption 18 W
Operating System Windows CE
User Memory 2 MB
Expandable Memory Option Compact Flash
Drivers Ethernet I/P, Ethernet Modbus TCP/IP, Mitsubishi CCLink, Serial RS-232/RS-422/RS-485, Uticor I/P
NEMA Rating NEMA 4, NEMA 4X
Operating Temperature -4-140 °F
Approvals CE, cUL, UL
Net Weight 4.8 lbs
Gross Weight 2.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved