0166726-006
Veeder Root Counters, 1667/1669 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0166726-006

Veeder Root Counters, 1667/1669 Series
In stock
Item Number
0166726-006
MFG Item Number
0166726-006
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 1667/1669 Series
Item #
0166726-006
Visicounter, Ratchet Drive, Knob

1667/1669 Series Information

  • Ratchet or Geared Drive
  • Six Digit Display
  • White on Black Figures
  • Base Mount
  • No Lubrication Required
Combines excellent performance with practically indestructible construction. The counter of choice where only the most durable can survive. Withstands dust, moisture, oil, grease, shock, and vibration. Commonly used on construction equipment, cement mixers, paving equipment, stokers, agricultural machinery, and other applications in extremely hostile environments. Available in both ratchet and geared drives, the series 1667/1669 features highly visible white‑on‑black figures, quick rotary‑reset, rugged die‑cast case, and steel shaft.

Specifications

Specifications
Manufacturer Part Number 0166726-006
Item Number 0166726-006
Manufacturer Veeder Root
Product Series 1667/1669
Family Series Veeder Root Counters, 1667/1669 Series
Drive Ratchet
Gearing 1:1
Torque 4 lb-in
Number of Digits 6
Count Speed (CPM) 500 Cpm
Reset Knob
Mounting Surface Mount
Color White Text on Black Background
Net Weight 1.25 lbs
Gross Weight 1.25 lbs
Digit Height (in) 0.34 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved