The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
0743795-101
Veeder Root Counters, 7437/7438 Series
MFG Item Number
0743795-101
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Counters, 7437/7438 Series
Electromechanical Counter, 115VAC,
7437/7438 Series Information
24/115/230 VAC or 12/24 VDC 5, 6, or 7 Figure Display Non‑Reset/Push Bar Reset 600 Counts Per Minute Tamper Resistant Construction The 7437/7438 series offers high reliability at a low cost. Frequently used in business equipment, vending machines, and metering instrumentation. Low power DC models are excellent for battery operated applications. Series 7437 is non‑reset, keeping counted totals secure. A quick‑reset bar is featured in series 7438.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
0743795-101
Item Number
0743795-101
Manufacturer
Veeder Root
Product Series
7437/7438
Family Series
Veeder Root Counters, 7437/7438 Series
Nominal Supply Voltage
120 VAC
Supply Voltage
115 VAC
Number of Digits
5
Color
White Text on Black Background
Mounting
Surface Mount
Connections
Wire Leads
Count Speed (CPM)
600 Cpm
Reset
Non-Reset
Continuous Operation
No
Approvals
UL
Net Weight
0.25 lbs
Gross Weight
0.25 lbs
Digit Height (in)
0.16 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved