0799984-322
Veeder Root Counters, MICROMITE 799984 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0799984-322

Veeder Root Counters, MICROMITE 799984 Series
In stock
Item Number
0799984-322
MFG Item Number
0799984-322
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, MICROMITE 799984 Series
Item #
0799984-322
MICROMITE TOTALIZER, 4-DIGIT

MICROMITE 799984 Series Information

The Micromite 799984 series are ultraminiature totalizing counter modules for printed circuit board mounting. 4 digit, 6mm high, LCD display. Powered by an internal button‑cell (provided/replaceable), typically supporting memory and operation for 3 to 4 years. An integral switch‑bounce filter allows error free counting from the mechanical contacts of switches or relays. PCB solder‑pins are provided for electrical connections. An attractive panel mount installation can be made using the provided bezel.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0799984-322
Item Number 0799984-322
Manufacturer Veeder Root
Product Series MICROMITE 799984
Family Series Veeder Root Counters, MICROMITE 799984 Series
Nominal Supply Voltage 1.5V Button Cell
Supply Voltage 1.5V Button Cell
Display LCD - 1 Line
Number of Digits 4
Backlight No
Communications None
Count Mode Unidirectional
Count Speed 12 Hz
Input Type Contact Closure
Reset Battery Insertion
Reset Lockout No
Memory Battery Maintained
Mounting Panel Mount, PCB Mount
Termination Solder Pins
IP Rating IP40
Operating Temp Range (C) 0-50 °C
Net Weight 0.0165 lbs
Gross Weight 0.0165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved