0799986-402
Veeder Root Counters, MICROMITE 799986 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0799986-402

Veeder Root Counters, MICROMITE 799986 Series
In stock
Item Number
0799986-402
MFG Item Number
0799986-402
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, MICROMITE 799986 Series
Item #
0799986-402
MICROMITE TOTALIZER

MICROMITE 799986 Series Information

The Micromite 799986 Series are ultraminiature totalizing counter modules for printed circuit board mounting. 6 digit, 6mm high, LCD display. May be powered by an external lithium battery (not supplied), memory and operation are maintained over a long life. A bidirectional counting model accepts count pulses on one input while a second input commands the counting direction. PCB solder‑pins are provided for electrical connections. An attractive panel mount installation can be made using the provided bezel.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0799986-402
Item Number 0799986-402
Manufacturer Veeder Root
Product Series MICROMITE 799986
Family Series Veeder Root Counters, MICROMITE 799986 Series
Nominal Supply Voltage External Lithium Battery
Supply Voltage External Lithium Battery
Display LCD - 1 Line
Number of Digits 6
Backlight No
Communications None
Count Mode Bidirectional, Unidirectional
Count Speed 10,000 Hz
Input Type CMOS, TTL
Reset Electric
Reset Lockout No
Mounting Panel Mount, PCB Mount
Termination Solder Pins
IP Rating IP40
Operating Temp Range (C) -10-60 °C
Net Weight 0.0166 lbs
Gross Weight 0.0166 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved