0799988-402
Veeder Root Counters, MICROMITE 799988 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0799988-402

Veeder Root Counters, MICROMITE 799988 Series
In stock
Item Number
0799988-402
MFG Item Number
0799988-402
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, MICROMITE 799988 Series
Item #
0799988-402
MICROMITE TOTALIZER

MICROMITE 799988 Series Information

  • Add and Subtract Operation
  • Leading Zero Blanking
A very compact totalizing counter module for printed circuit board mounting. 8 digit, 8mm high, LCD display. Powered by an external lithium battery (not supplied), memory and operation are maintained for a typical life of 8 to 10 years. Its bidirectional counting inputs, accepts count pulses on one input while a second input commands the counting direction. PCB solder‑pins are provided for electrical connections and molded posts are provided to align mounting position with holes in the host printed circuit board.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0799988-402
Item Number 0799988-402
Manufacturer Veeder Root
Product Series MICROMITE 799988
Family Series Veeder Root Counters, MICROMITE 799988 Series
Nominal Supply Voltage External Lithium Battery
Supply Voltage External Lithium Battery
Display LCD - 1 Line
Number of Digits 8
Backlight No
Communications None
Count Mode Bidirectional, Unidirectional
Count Speed 20 Hz, 5,000 Hz
Input Type CMOS, Contact Closure, TTL
Reset Electric
Reset Lockout No
Mounting PCB Mount
Termination Solder Pins
Operating Temp Range (C) -10-60 °C
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved