079998D-510
Veeder Root Timers, 7999 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

079998D-510

Veeder Root Timers, 7999 Series
In stock
Item Number
079998D-510
MFG Item Number
079998D-510
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, 7999 Series
Item #
079998D-510
Elapsed Timer, 8-Digit, LCD Display,

7999 Series Information

  • NEMA 4/IP65 Environmental Sealing
  • Easy to Read, High Contrast LCD
  • Permanent Internal Battery with 10‑Year Typical Life
The Veeder‑Root 7999 Series time Indicators Offer Unmatched ease‑of‑use, simplicity, performance and value. Two models provide four timing ranges to cover applications such as coating/rinsing, baking, and engine usage.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 079998D-510
Item Number 079998D-510
Manufacturer Veeder Root
Product Series 7999
Family Series Veeder Root Timers, 7999 Series
Operating Voltage Battery
Mounting DIN - 1/32
Number of Digits 7 Total - Programmable Decimal
Time Format Minutes:Seconds, Seconds
Display Type LCD
Termination Wire Leads
NEMA Rating NEMA 4
IP Rating IP65
Timing Activation Contact Closure, Sinking (NPN)
Indicator Light No
Resettable Yes
Approvals CSA, UL
Comments Permanent Internal Lithium Battery with 10-year Typical Life
Net Weight 0.075 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved