A103-002
Veeder Root Counters, A103 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A103-002

Veeder Root Counters, A103 Series
In stock
Item Number
A103-002
MFG Item Number
A103-002
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, A103 Series
Item #
A103-002
Position Indicator, Encoder Input,

A103 Series Information

  • Internal Batteries
  • Panel Mount
  • 8 Digit LCD Display
  • Bidirectional Counting
  • Front Panel/Remote Reset
The A103 totalizers provide a range of capabilities unequaled in products of similar size and cost. In addition to the totalizing models shown here, the A103 series also includes matching indicators for timing and rate/speed metering and models with a preset output for control by count or time. All are in a uniform 36x72 mm bezel size package, enhancing your control panel with a family of devices that look and program alike. A supertwist LCD display with thick 12mm high digits allows for easy viewing at a glance and feature display backlight capability by simply connecting an external 12 VDC power supply. The A103's unique design has two battery slots allowing battery changeover without incurring memory loss.
  • Front Panel Reset Lockout Option
  • Uses 3V Lithium Batteries for Long Life
  • NEMA 4X/IP65 Environmental Protection
  • Optional Accessories for AC Power, and Direct High/Low Voltage Input

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A103-002
Item Number A103-002
Manufacturer Veeder Root
Product Series A103
Family Series Veeder Root Counters, A103 Series
Nominal Supply Voltage Lithium Battery
Supply Voltage Lithium Battery
Sensor Power Optional 10-20 VDC
Display LCD - 1 Line
Number of Digits 8
Backlight Yes
Communications None
Count Mode Bidirectional
Count Speed 10,000 Hz, 30 Hz
Input Type Encoder
Scale Calibrator 0.0001-99.9999 Multiplier
Reset Electric, Front Panel
Reset Lockout Yes
NEMA Rating NEMA 4X
Memory Battery Maintained
Mounting Panel Mount
Termination Screw Terminals
IP Rating IP65
Operating Temp Range (C) 0-55 °C
Approvals CE
Comments Backlight Option Requires External 10~28 VDC Power Supply
Net Weight 0.1406 lbs
Gross Weight 0.1406 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved